Zoro Homepage

Core Adapter, 8in., SDS Max

  • Mfr # CAM008

  • Zoro # G7623962


product price: $65.99
/ea

Key Features

Drill Bit Size
8
Overall Length
8 in
Core Diameter
2-5/8 In.
Core Bit Cutter Material
Carbide Tipped
Shank Type - Machining
SDS Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAM008
Zoro #
G7623962
UPC #
089634981022
Country of Origin
Germany

Dimensions

Drill Bit Size
8
Overall Length
8 in
Core Diameter
2-5/8 In.
Thread Size
SDS Max
Shank Diameter
45/64 in

Details

Item
Two Piece Core Bit Shank
Core Bit Cutter Material
Carbide Tipped
Shank Type - Machining
SDS Max
Primary Material Application
Extension for Max Core Bits
For Tool Type
Bosch Tools

Description

Two Piece Core Bit Shank, SDS Max, 8 in Overall Length, Shank Diameter 45/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.