Core Bit, 1-7/8 In
Mfr # T3914SC
Zoro # G4001961
product price: $73.99
/eaKey Features
Drill Bit Size
1-7/8
Overall Length
2 3/4 in
Core Diameter
1 7/8 in
Core Bit Cutter Material
Carbide
Shank Type - Machining
SDS Plus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T3914SC
Zoro #
G4001961
UPC #
000346429992
Country of Origin
Germany
Dimensions
Drill Bit Size
1-7/8
Overall Length
2 3/4 in
Core Diameter
1 7/8 in
Maximum Drilling Depth
2 3/8 in
Shank Diameter
25/64 in
Core Body Length
3 in
Drilling Length
2-3/8
Details
Item
Core Center Bit
Core Bit Cutter Material
Carbide
Shank Type - Machining
SDS Plus
Wet or Dry Application
Dry
Sub Brand
Speedcore(TM)
Decimal Equivalent
1.875
For Tool Type
Rotary Drills
Primary Material Application
Masonry; Concrete
Shank Included
Yes
Measurement System
Fractional Inch
Cutting Tip Form
Toothed Style
Description
Core Center Bit, SDS Plus, 1 7/8 in, Maximum Drilling Depth 2 3/8 in, 2 3/4 in Overall Length, 25/64 in Shank Diameter, Core Body Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.