COUNTERSINK DRILL BIT
Mfr # CSH1C
Zoro # G012648389
product price: $8.99
/eaKey Features
Countersink Angle
82 Degrees
Shank Dia.
1/4 in
Material - Machining
High Speed Steel
Overall Length
3 in
Primary Material Application
Metal, Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSH1C
Zoro #
G012648389
UPC #
000346358292
Country of Origin
China
Dimensions
Body Dia.
1/2 in
Shank Dia.
1/4 in
Overall Length
3 in
Details
Item
Countersink
Countersink Angle
82 Degrees
Material - Machining
High Speed Steel
Primary Material Application
Metal, Stainless Steel
Measurement System
Fractional Inch
Finish - Machining
Titanium Nitride
Description
COUNTERSINK DRILL BIT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.