COUNTERSINK DRILL BIT
Mfr # CSH2C
Zoro # G812648381
product price: $11.79
/eaKey Features
Countersink Angle
82 Degrees
Shank Dia.
1/4 in
Material - Machining
High Speed Steel
Overall Length
3 in
Primary Material Application
Metal, Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSH2C
Zoro #
G812648381
UPC #
000346358308
Country of Origin
China
Dimensions
Body Dia.
5/8 in
Shank Dia.
1/4 in
Overall Length
3 in
Details
Item
Countersink
Countersink Angle
82 Degrees
Material - Machining
High Speed Steel
Primary Material Application
Metal, Stainless Steel
Finish - Machining
Titanium Nitride
Measurement System
Fractional Inch
Description
COUNTERSINK DRILL BIT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.