Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cross Line Laser, Batteries Included

  • Mfr # GLL100-42GL

  • Zoro # G315623748


product price: $269.00
/ea
Free Shipping & Returns

Key Features

Number of Lines
1
Mount Type
Magnetic
Number of Dots
0
Number of Level Vials
0
Use Location
Indoor, Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLL100-42GL
Zoro #
G315623748
UPC #
0000346820478
Country of Origin
China

Dimensions

Tripod Thread Size
1/4"-20
Overall Width
11 in
Overall Height
4 3/4 in

Details

Number of Lines
1
Mount Type
Magnetic
Number of Dots
0
Number of Level Vials
0
Use Location
Indoor, Outdoor
Operating Temperature - Maximum
113 Degrees F
Total Number of Vials
0
Number of Planes
2
Battery Type
CR123A Lithium
Laser Output
Less Than10 mW
Outdoor Range - Maximum
100 ft
Number of Beams
1
Laser Class
Class 2
Material
Plastic
Bluetooth
Not Bluetooth Compatible
Indoor Range - Maximum
100 ft
Number of Scanning Modes
0
Leveling Type
Pendulum Self-Leveling
Accuracy
+/-1/8 in @ 30 ft
Includes Batteries
Batteries Included
Level Indicators
Visual
Weight
4.3 lb
Includes
Alkaline Battery Adapter, GBA37V30 3.7V Lithium-Ion 3.0 Ah Battery, Hard Carrying Case, Magnetic L-Bracket Mount, USB-C Charging Cord
Laser Projection
Horizontal
Working Range without Detector - Maximum
100 ft
Working Range with Detector - Maximum
100 ft
Operating Temperature - Minimum
14 Degrees F
Laser Beam Color
Green
IP Rating
IP65
Item
Cross Line Laser
Number of Plumb Vials
0
Features
Built-In Visimax(TM) Technology-Monitors Power Consumption to Maximize Line Visibility and Extend Battery Life
Self-Leveling Range
4 Degrees

Description

Cross Line Laser, Accuracy +/-1/8 in @ 30 ft, Battery Type CR123A Lithium, Bluetooth Not Bluetooth Compatible, Features Built-In Visimax(TM) Technology-Monitors Power Consumption to Maximize Line Visibility and Extend Battery Life, Includes Alkaline Battery Adapter, GBA37V30 3.7V Lithium-Ion 3.0 Ah Battery, Hard Carrying Case, Magnetic L-Bracket Mount, USB-C Charging Cord, Number of Beams 1, Number of Planes 2, Number of Dots 0, Number of Lines 1, Working Range with Detector - Maximum 100 ft

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.