Zoro Homepage

Cross Line Laser Kit, 1/4-20 Thread Size

  • Mfr # GCL100-80C

  • Zoro # G9088029


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Laser Usage Environment
Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
3
Number of Dots
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCL100-80C
Zoro #
G9088029
UPC #
000346631760
Country of Origin
China

Dimensions

Length
5 13/32 in
Height
4 13/16 in
Width
2 13/64 in
Thread Size
1/4"-20
Overall Height
4 13/16 in
Overall Width
2 3/16 in
Overall Depth
5 3/8 in
Tripod Thread Size
1/4"-20

Details

Item
Cross Line Laser Kit
Laser Usage Environment
Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
3
Number of Dots
2
Number of Lines
2
Laser Color
Red
Range w/o Detector
100 ft
Laser Class
Class 2
Range w/Detector
100 ft
IP Rating
IP54
Accuracy
+/-1/8 in @ 30 ft
Visual/Audible Indicators
Yes
Total Number of Vials
0
Number of Plumb Vials
0
Includes
Charger, Case, Ceiling Grid Clip, Target
Battery Type
12V Max Li-Ion
Number of Level Vials
0
Auto Shutoff
Yes
Number of Scanning Modes
2
Plumb Down
Yes
Features
Bright Laser Lines, Built-In Visimax Technology, Ceiling Grid Clip, Manual Mode, Pulse Receiver Mode, Robust Over-Molded Construction, Smart Pendulum System
Power Source
12V Li-Ion Battery
Number of 45 Degree Vials
0
Preset Angle
None
Plumb Up
Yes
Material
Plastic
Use Location
Indoor, Outdoor
Self-Leveling Range
+/-4 Degrees
Outdoor Range - Maximum
100 ft
Plumb Direction
Plumb Down, Plumb Up
Number of 45 Vials
0
Includes Batteries
Batteries Included
Preset Angles
90 Degrees
Working Range without Detector - Maximum
100 ft
Automatic Shutoff
Yes
Working Range with Detector - Maximum
100 ft
Bluetooth
Bluetooth Compatible
Laser Output
Less Than1 mW (Point); Less Than10 mW (Line)
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
14 Degrees F
Weight
1.4 lb
Laser Beam Color
Red
Mount Type
Mounting Bracket, Tripod
Number of Planes
0

Description

Cross Line Laser Kit, Accuracy +/-1/8 in @ 30 ft, Battery Type 12V Max Li-Ion, Bluetooth Bluetooth Compatible, Features Bright Laser Lines, Built-In Visimax Technology, Ceiling Grid Clip, Manual Mode, Pulse Receiver Mode, Robust Over-Molded Construction, Smart Pendulum System, Includes Charger, Case, Ceiling Grid Clip, Target, Number of Beams 3, Number of Planes 0, Number of Dots 2, Number of Lines 2, Working Range with Detector - Maximum 100 ft, Working Range without Detector - Maximum 100 ft

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.