Zoro Homepage

Cross Line Laser Kit, 1/4-20 Thread Size

  • Mfr # GCL100-80CG

  • Zoro # G9085962


product price: $399.00
/ea
Free Shipping & Returns

Key Features

Laser Usage Environment
Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
3
Number of Dots
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCL100-80CG
Zoro #
G9085962
UPC #
000346631777
Country of Origin
China

Dimensions

Length
5 13/32 in
Thread Size
1/4"-20
Height
4 13/16 in
Width
2 13/64 in
Overall Height
4 13/16 in
Tripod Thread Size
1/4"-20
Overall Depth
5 3/8 in
Overall Width
2 3/16 in

Description

Bosch's GCL100-80CG Cross Line Laser Kit is a powerful rotary and straight line laser level that can be used for a variety of applications. It has been designed to help you make accurate, precise measurements for your next project. This cross line laser kit features green lasers that are easy to see against most surfaces. It has an accuracy of +/-9/32 in at 33 ft for dots and +/-1/8 in at 30 ft for lines. The self-leveling feature allows you to quickly set up the laser on any surface without having to manually adjust it every time. You can use this laser level indoors or outdoors with ease thanks to its 1/4 - 20 thread size which fits most tripod heads and camera mounts. When you need a versatile rotary and straight line laser level, Bosch's GCL100-80CG Cross Line Laser Kit is an excellent choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.