Shop BOSCH
See all product information
Create Account
CUT OFF WHEEL CUTTING KIT, 0.032 IN KERF, 35000 RPM SPEED
- Mfr # 688-01
- Zoro # G422805235
product price:Â
$
16.55
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tool Length
6 in
Overall Width
6 in
Color
Blue
Overall Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 688-01
- Zoro #
- G422805235
- UPC #
- 00080596014278
- Country of Origin
- United States
- Item
- Rotary Hammer Accessories
- Color
- Blue
Dimensions
- Tool Length
- 6 in
- Overall Width
- 6 in
- Overall Height
- 2 in
Description
BOSCH 688-01 CUT OFF WHEEL CUTTING KIT, 0.032 IN KERF, 35000 RPM SPEED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.