DareDevil 6 Pc Spade Bit Set /Pch
Mfr # DSB5006P
Zoro # G0780151
product price: $19.55
/eaKey Features
Number of Pieces
6
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
Wood
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSB5006P
Zoro #
G0780151
UPC #
000346388527
Country of Origin
China
Dimensions
Shank Hex Size
1/4 in
Largest Drill Bit Size
1 in
Overall Length
6 in
Smallest Drill Bit Size
3/8 in
Drill Bit Sizes Included
3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in
Details
Item
Spade Drill Bit Set
Number of Pieces
6
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
Wood
Measurement System
Fractional Inch
Material - Machining
Carbon Steel
Drill Bit Point Type
Full-Cone Threaded Tip
Drill Bit Case Type
Pouch
Shank Type - Machining
Hex
Decimal Equivalent
0.375, 0.5, 0.625, 0.75, 0.875, 1
For Tool Type
Drill Drivers
Adjustable Blade
No
Number of Drill Bits
6
Sub Brand
Daredevil
Nail Cutting
No
Description
Spade Drill Bit Set, Carbon Steel, Number of Drill Bits 6, Hex, Shank Hex Size 1/4 in, Bright (Uncoated), Overall Length 6 in, Largest Drill Bit Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.