Delta Pad
Mfr # OSL350CR10
Zoro # G002695317
product price: $33.89
/eaKey Features
Features
Dust-Extraction Holes, Professional-Grade Swiss-Made Blade, Torque Transfer
For Tool Type
Bosch(R) Multi-Tools; Fein(R) Multi-Tools; Makita(R) Multi-Tools; Milwaukee(R) Multi-Tools; Rockwell(R) Multi-Tools; Hitachi(R) Multi-Tools; Ridgid(R) Multi-Tools; Ryobi(R) Multi-Tools
Shape
Triangle
Material Application
Thinset, Wood, Wood With Paint
Grit
100
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OSL350CR10
Zoro #
G002695317
UPC #
000346627398
Country of Origin
Switzerland
Dimensions
Overall Width
3 1/2 in
Details
Item
Delta Pad
Features
Dust-Extraction Holes, Professional-Grade Swiss-Made Blade, Torque Transfer
For Tool Type
Bosch(R) Multi-Tools; Fein(R) Multi-Tools; Makita(R) Multi-Tools; Milwaukee(R) Multi-Tools; Rockwell(R) Multi-Tools; Hitachi(R) Multi-Tools; Ridgid(R) Multi-Tools; Ryobi(R) Multi-Tools
Shape
Triangle
Material Application
Thinset, Wood, Wood With Paint
Grit
100
Series
Starlock(R)
Abrasive Material
Carbide
Oscillating Tool Accessory Type
Sanding Pad
Compatible Product Type
Bosch(R) Multi-Tools, Fein(R) Multi-Tools, Hitachi(R) Multi-Tools, Makita(R) Multi-Tools, Milwaukee(R) Multi-Tools, Ridgid(R) Multi-Tools, Rockwell(R) Multi-Tools, Ryobi(R) Multi-Tools
Product Type
Sanding Sheet
For Workpiece Material
Thinset, Wood, Wood With Paint
Description
Delta Pad, Shape Triangle, Grit 100, Abrasive Material Carbide, Material Application Thinset, Wood, Wood With Paint, For Tool Type Bosch(R) Multi-Tools; Fein(R) Multi-Tools; Makita(R) Multi-Tools; Milwaukee(R) Multi-Tools; Rockwell(R) Multi-Tools; Hitachi(R) Multi-Tools; Ridgid(R) Multi-Tools; Ryobi(R) Multi-Tools, Features Dust-Extraction Holes, Professional-Grade Swiss-Made Blade, Torque Transfer, Series Starlock(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.