Zoro Homepage

Delta Pad

  • Mfr # OSM450CR10

  • Zoro # G402695306


product price: $37.39
/ea

Key Features

Features
Dust-Extraction Holes, Industrial-Grade Swiss-Made Blade, Torque Transfer
Series
Starlock(R)
For Tool Type
StarlockMax(R) Multi-Tools
Grit
100
Material Application
Thinset, Wood, Wood With Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSM450CR10
Zoro #
G402695306
UPC #
000346627435
Country of Origin
Switzerland

Dimensions

Overall Width
4 1/2 in

Details

Item
Delta Pad
Features
Dust-Extraction Holes, Industrial-Grade Swiss-Made Blade, Torque Transfer
Series
Starlock(R)
For Tool Type
StarlockMax(R) Multi-Tools
Grit
100
Material Application
Thinset, Wood, Wood With Paint
Abrasive Material
Carbide
Shape
Triangle
Oscillating Tool Accessory Type
Sanding Pad
Product Type
Sanding Sheet
Compatible Product Type
StarlockMax(R) Multi-Tools
For Workpiece Material
Thinset, Wood, Wood With Paint

Description

Delta Pad, Shape Triangle, Grit 100, Abrasive Material Carbide, Material Application Thinset, Wood, Wood With Paint, For Tool Type StarlockMax(R) Multi-Tools, Features Dust-Extraction Holes, Industrial-Grade Swiss-Made Blade, Torque Transfer, Series Starlock(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.