Zoro Homepage

Demolition Hammer

  • Mfr # DH1020VC

  • Zoro # G303481510


product price: $1,149.00
/ea
Free Shipping & Returns

Key Features

Demolition Tool Product Grouping
Demolition Hammer Kits
Amps
15.0 A
Blows per Minute
850 to 1,800
Drive System
SDS Max
Handle Type
Chipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH1020VC
Zoro #
G303481510
UPC #
000346426564
Country of Origin
Germany

Dimensions

Overall Width
5 in
Tool Length
27 1/2 in
Overall Height
9 in

Details

Item
Demolition Hammer Kit
Demolition Tool Product Grouping
Demolition Hammer Kits
Amps
15.0 A
Blows per Minute
850 to 1,800
Drive System
SDS Max
Handle Type
Chipper
Impact Energy
17 ft-lb
Corded/Cordless
Corded
Power Source
Corded
Tool Weight
25.1 lb
Maximum Blows per Minute
1,800 bpm
Minimum Blows per Minute
850 bpm
Kit Contents
(1) Bare Tool
Current
15 A
Includes
Carrying Case
Voltage
120V AC
Chuck Style
SDS-Max
Number of Chisel Positions
12
Application
Chiseling Concrete, Demolition
Plug Type
Three-Prong
Features
Anti-Vibration Control in The Hammer Mechanism
Corded/Banded
Corded
Motor Type
Electric
Number of Speed Settings
Continuous

Description

Demolition Hammer Kit, Handle Type Chipper, Chuck Style SDS-Max, Impact Energy 17 ft-lb, Maximum Blows per Minute 1,800 bpm, Tool Weight 25.1 lb, Current 15 A, Number of Speed Settings Continuous, Number of Chisel Positions 12, Voltage 120V AC, Power Source Corded, Kit Contents (1) Bare Tool, Minimum Blows per Minute 850 bpm, Application Chiseling Concrete, Demolition, Blows per Minute 850 to 1,800, Motor Type Electric, Overall Height 9 in, Overall Width 5 in, Plug Type Three-Prong

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.