Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Demolition Hammer Kit, Impact 34 ft/lb

  • Mfr # 11335K

  • Zoro # G1034625


product price: $1,199.00
/ea
Free Shipping & Returns

Key Features

Application
Foundation Removal, Asphalt Work
Corded/Banded
Corded
Tool Weight
38 lb
Corded/Cordless
Corded
Handle Type
Chipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11335K
Zoro #
G1034625
UPC #
000346370195
Country of Origin
Germany

Dimensions

Tool Length
30 in
Overall Height
5 in
Overall Width
13 in

Details

Item
Breaker Hammer Kit
Application
Foundation Removal, Asphalt Work
Corded/Banded
Corded
Tool Weight
38 lb
Corded/Cordless
Corded
Handle Type
Chipper
Features
Active Vibration Control, Service Reminder Shut-Off System, Multiposition Holder, and Lock-On Switch
Amps
15.0 A
Voltage
120V AC
Blows per Minute
0 to 1,300
Demolition Tool Product Grouping
Demolition Hammer Kits
Drive System
1-1/8 in Hex
Includes
Articulating Auxiliary Handle, Carrying Case With Wheels, Cleaning Rag, Grease Tube, Star Point Chisel
Impact Energy
22 ft-lb
Plug Type
Three-Prong
Sound Level
103 dB
Maximum Blows per Minute
1,300 bpm
Chuck Style
1 1/8 in Hex
Power Source
Corded
Motor Type
Electric
Retainer Style
Collar
Kit Contents
(1) Bare Tool, (1) Pointed Chisel
Current
15 A
Minimum Blows per Minute
0 bpm
Number of Speed Settings
1

Description

Breaker Hammer Kit, Handle Type Chipper, Chuck Style 1 1/8 in Hex, Impact Energy 22 ft-lb, Maximum Blows per Minute 1,300 bpm, Tool Weight 38 lb, Current 15 A, Number of Speed Settings 1, Sound Level 103 dB, Voltage 120V AC, Power Source Corded, Kit Contents (1) Bare Tool, (1) Pointed Chisel, Minimum Blows per Minute 0 bpm, Application Foundation Removal, Asphalt Work, Blows per Minute 0 to 1,300, Motor Type Electric, Overall Height 5 in, Overall Width 13 in, Plug Type Three-Prong

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.