Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dia Blade GenPurpose Premium 4In Turbo

  • Mfr # DB442C

  • Zoro # G0781579


product price: $14.99
/ea

Key Features

Arbor Size
5/8 in
Rim Type
Turbo
Cutting Type
Wet/Dry
Materials Cut
Concrete, Masonry, Stone
Blade Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB442C
Zoro #
G0781579
UPC #
000346347722
Country of Origin
Indonesia

Dimensions

Arbor Size
5/8 in
Blade Dia.
4 in
Cutting Depth
1"
Plate Thickness
0.075 in
Max. Cutting Depth
1 in
Cut Width
0.08 in
Overall Diameter
4 in
Overall Thickness
0.08 in
Cutting Depth - Maximum
1 in

Details

Item
Diamond Saw Blade
Rim Type
Turbo
Cutting Type
Wet/Dry
Materials Cut
Concrete, Masonry, Stone
Max. RPM
14500
Grade
Best
Arbor Hole
7/8"
Application
Brick, Concrete, Stone
Diamond Knockout
Diamond Knockout Not Included
For Use With Saw Type
Angle Grinders
Arbor Shape
Round
Max. Blade Speed
14,500 RPM
Series
DB
Blade Material
Diamond
Compatible Product Type
Angle Grinder
For Workpiece Material
Concrete, Masonry, Stone
Speed - Maximum
14,500 RPM
Material
Diamond

Description

Diamond Saw Blade, DB Series, Blade Dia. 4 in, Arbor Size 5/8 in, Arbor Shape Round, Max. Blade Speed 14,500 RPM, For Use With Saw Type Angle Grinders, Cutting Type Wet/Dry, Rim Type Turbo, Max. Cutting Depth 1 in, Materials Cut Concrete, Masonry, Stone, Grade Best, Cut Width 0.08 in, Blade Material Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.