Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Saw Blade, Blade Dia. 4 in.

  • Mfr # DB443C

  • Zoro # G0669947


product price: $22.03
/ea

Key Features

Arbor Size
5/8 in
Rim Type
Continuous
Cutting Type
Wet/Dry
Materials Cut
Ceramic, Granite, Marble
Blade Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB443C
Zoro #
G0669947
UPC #
000346347746
Country of Origin
Indonesia

Dimensions

Arbor Size
5/8 in
Blade Dia.
4 in
Cutting Depth
1"
Plate Thickness
0.063 in
Cut Width
0.06 in
Max. Cutting Depth
1 in
Overall Thickness
0.06 in
Overall Diameter
4 in
Cutting Depth - Maximum
1 in

Details

Item
Diamond Saw Blade
Rim Type
Continuous
Cutting Type
Wet/Dry
Materials Cut
Ceramic, Granite, Marble
Application
Ceramic, Granite, Marble
Diamond Knockout
Diamond Knockout Not Included
Grade
Best
Arbor Hole
7/8"
Max. RPM
14,500
For Use With Saw Type
Angle Grinders, Tile Saws
For Use On Concrete Type
Concrete, Masonry, Stone
Max. Blade Speed
14,500 RPM
Blade Material
Diamond
Series
DB
Arbor Shape
Round
For Workpiece Material
Ceramic, Concrete, Granite, Marble, Masonry, Stone
Speed - Maximum
14,500 RPM
Compatible Product Type
Angle Grinder, Tile Saw
Material
Diamond

Description

Diamond Saw Blade, DB Series, Blade Dia. 4 in, Arbor Size 5/8 in, Arbor Shape Round, Max. Blade Speed 14,500 RPM, For Use With Saw Type Angle Grinders, Tile Saws, Cutting Type Wet/Dry, Rim Type Continuous, Max. Cutting Depth 1 in, Materials Cut Ceramic, Granite, Marble, For Use On Concrete Type Concrete, Masonry, Stone, Grade Best, Cut Width 0.06 in, Blade Material Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.