Zoro Homepage
This item is Discontinued.
Bosch Diagnostic Hardware Kit, 7 pcs. F00K10832235E

Diagnostic Hardware Kit, 7 pcs. (Discontinued)

  • Mfr # F00K10832235E
  • Zoro # G2016038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F00K10832235E
Zoro #
G2016038
UPC #
077212003426
Country of Origin
China

Details

Item
Diagnostic Hardware Kit
Type
Scan Tool
Features
Subscription to GM Technical Information System SPS
For Use On
GM Vehicles
Application
Vehicle Diagnostics
Material
Plastic, Metal
Number of Pieces
7
Displays
LED
Includes
GM MDI, Cable Keeper, Power Adapter, Data Link Cable, MDI Users Guide CD, (4) AAA Batteries, Ethernet and USB Cables
Used For
Diagnostics

Description

Diagnostic Hardware Kit, Material Plastic, Metal, Number of Pieces 7, Features Subscription to GM Technical Information System SPS, Includes GM MDI, Cable Keeper, Power Adapter, Data Link Cable, MDI Users Guide CD, (4) AAA Batteries, Ethernet and USB Cables

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.