Zoro Homepage

Diagnostic Scan Tool

  • Mfr # 3975

  • Zoro # G110040122


product price: $4,345.00
/ea
Free Shipping & Returns

Key Features

Features
Approved By FCA to Unlock Secure Gateway (SGW) Protected Vehicle, Complete Domestic/Asian/Euro Coverage for Vehicles As Far Back As 1976, 30-Day Free Trial of Enhanced Subscription, Google Play, Over 14 Hours of Battery Life
Display Type
LCD
Connectivity
Wi-Fi Capable
Includes
2 ft Tablet Power Supply, 5ft OBDII Cable with Battery Voltage Display, 6 ft Tablet Power Supply, Carrying Bag, Docking Station, Scan Tool, VCI Power Supply, Wireless VCI
Vehicle Systems Coverage
Global OBD II (Domestic, Asian, European)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3975
Zoro #
G110040122
UPC #
028851045612
Country of Origin
United States

Dimensions

Display Size
10 in

Details

Item
Diagnostic Scan Tool
Features
Approved By FCA to Unlock Secure Gateway (SGW) Protected Vehicle, Complete Domestic/Asian/Euro Coverage for Vehicles As Far Back As 1976, 30-Day Free Trial of Enhanced Subscription, Google Play, Over 14 Hours of Battery Life
Display Type
LCD
Connectivity
Wi-Fi Capable
Includes
2 ft Tablet Power Supply, 5ft OBDII Cable with Battery Voltage Display, 6 ft Tablet Power Supply, Carrying Bag, Docking Station, Scan Tool, VCI Power Supply, Wireless VCI
Vehicle Systems Coverage
Global OBD II (Domestic, Asian, European)
Series
ADS 625X
Ports
USB
Tool Type
OBD Scan Tool
Includes Software
Software Included
Manufacturer Warranty
Lifetime

Description

Diagnostic Scan Tool, Tool Type OBD Scan Tool, Display Type LCD, Connectivity Wi-Fi Capable, Ports USB, Display Size 10 in, Includes 2 ft Tablet Power Supply, 5ft OBDII Cable with Battery Voltage Display, 6 ft Tablet Power Supply, Carrying Bag, Docking Station, Scan Tool, VCI Power Supply, Wireless VCI, Series ADS 625X

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.