Zoro Homepage

Diagnostic Scan Tool, 7 pcs.

  • Mfr # 3945

  • Zoro # G2477862


product price: $2,094.99
/ea
Free Shipping & Returns

Key Features

Features
Over 14 Hours of Battery Life
Application
Vehicle Diagnostics
For Use On
Vehicles
Standards
J2534
Number of Pieces
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3945
Zoro #
G2477862
UPC #
028851045568
Country of Origin
Germany

Details

Item
Diagnostic Scan Tool
Features
Over 14 Hours of Battery Life
Application
Vehicle Diagnostics
For Use On
Vehicles
Standards
J2534
Number of Pieces
7
Includes
VCI Power Supply, 2 ft Tablet Power Supply, 5 ft OBDII Cable with Battery Voltage Display, 6 ft Tablet Power Supply, Carrying Bag, Scan Tool, Wireless VCI
Used For
All Vehicles
Type
Scan Tool
Tool Type
OBD Scan Tool
Connectivity
No Connectivity
Testing Functions
Battery Testing, NVH Analysis, Visual Inspections

Description

Diagnostic Scan Tool, Tool Type OBD Scan Tool, Connectivity No Connectivity, Includes VCI Power Supply, 2 ft Tablet Power Supply, 5 ft OBDII Cable with Battery Voltage Display, 6 ft Tablet Power Supply, Carrying Bag, Scan Tool, Wireless VCI, Testing Functions Battery Testing, NVH Analysis, Visual Inspections, Standards J2534, Features Over 14 Hours of Battery Life

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.