Zoro Homepage

Diagnostic Scan Tool Kit, Handheld, 8 pcs.

  • Mfr # 3824A

  • Zoro # G9137053


product price: $11,500.00
/ea
Free Shipping & Returns

Key Features

Application
Vehicle Diagnostics
Includes
16 Pin/OBDII (Volvo) Cable, 6-Pin Deutsch Cable, 9-Pin Deutsch Cable, HDS 1000 Rugged Touchscreen Windows 10 Tablet, Heavy-Duty Truck Diagnostic Software, Quick Start Guide, Soft Carrying Case, Wireless Bluetooth RP1210A Compliant VCI
For Use On
Heavy Duty Vehicles
Number of Pieces
8
Displays
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3824A
Zoro #
G9137053
UPC #
028851029971
Country of Origin
United States

Details

Item
Diagnostic Tool Kit
Application
Vehicle Diagnostics
Includes
16 Pin/OBDII (Volvo) Cable, 6-Pin Deutsch Cable, 9-Pin Deutsch Cable, HDS 1000 Rugged Touchscreen Windows 10 Tablet, Heavy-Duty Truck Diagnostic Software, Quick Start Guide, Soft Carrying Case, Wireless Bluetooth RP1210A Compliant VCI
For Use On
Heavy Duty Vehicles
Number of Pieces
8
Displays
LED
Features
Make, Model, Engine, and System Coverage for North American Commercial Vehicles/Heavy Duty Trucks, Front and Rear Cameras
Standards
DOT
Used For
Diagnostics
Type
Handheld
Operating Range
300 ft
Material
Plastic
Display Type
LED
Vehicle Systems Coverage
Global OBD II (Domestic, Asian, European)
Manufacturer Warranty
1 yr
Tool Type
OBD Scan Tool
Connectivity
Bluetooth Capable
Includes Software
Software Included

Description

Diagnostic Tool Kit, Tool Type OBD Scan Tool, Display Type LED, Connectivity Bluetooth Capable, Includes 16 Pin/OBDII (Volvo) Cable, 6-Pin Deutsch Cable, 9-Pin Deutsch Cable, HDS 1000 Rugged Touchscreen Windows 10 Tablet, Heavy-Duty Truck Diagnostic Software, Quick Start Guide, Soft Carrying Case, Wireless Bluetooth RP1210A Compliant VCI, Standards DOT, Features Make, Model, Engine, and System Coverage for North American Commercial Vehicles/Heavy Duty Trucks, Front and Rear Cameras

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.