Diagnostic Software License
Mfr # 3970-SUB
Zoro # G715797384
product price: $1,330.99
/ea
Free Shipping & Returns
Key Features
Includes
Security Card
Features
Continuous Software Upgrades and Software Enhancements, Full Access to Repair Source OEM Service and Repair Information Database, Includes Full Access to all Domestic/Asian/European Coverage Additions for 12 Months, Updates to Code Assist Access Millions of Confirmed Fixes Powered by Identifix
Compatible with Manufacturer Model Number
ADS 625
Overall Length
1 in
Compatible Tool Type
Diagnostic Scan Tool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3970-SUB
Zoro #
G715797384
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 in
Overall Width
4 in
Overall Height
5 1/2 in
Details
Item
Diagnostic Software License
Includes
Security Card
Features
Continuous Software Upgrades and Software Enhancements, Full Access to Repair Source OEM Service and Repair Information Database, Includes Full Access to all Domestic/Asian/European Coverage Additions for 12 Months, Updates to Code Assist Access Millions of Confirmed Fixes Powered by Identifix
Compatible with Manufacturer Model Number
ADS 625
Compatible Tool Type
Diagnostic Scan Tool
Product Type
12-Month Software Subscription
For Use with Mfr Model Number
ADS 625
Compatible Manufacturer Part Number
ADS 625
Compatible Manufacturer Model Number
ADS 625
For Use With Mfr. Model Number
ADS 625
Compatible with Mfr. Model No.
ADS 625
Compatible with Manufacturer Model No.
ADS 625
Compatible Pump Manufacturer Part Number
ADS 625
Compatible Mfr. Model Number
ADS 625
Description
Diagnostic Software License, Product Type 12-Month Software Subscription, Compatible Tool Type Diagnostic Scan Tool, Overall Height 5 1/2 in, Overall Width 4 in, Overall Length 1 in, Compatible with Manufacturer Model Number ADS 625, Compatible with Grainger Part Number 55MX88, Includes Security Card
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.