Zoro Homepage

Diagnostic Software Subscription, Tester

  • Mfr # 3824-08R

  • Zoro # G6037917


product price: $1,400.00
/ea
Free Shipping & Returns

Key Features

Application
Vehicle Diagnostics
Used For
Heavy Duty Trucks
For Use On
Heavy Duty Trucks
Number of Pieces
1
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3824-08R
Zoro #
G6037917
UPC #
731413587115
Country of Origin
United States

Dimensions

Overall Width
1 in
Overall Height
1 in
Overall Length
5 in

Details

Item
Diagnostic Software Subscription
Application
Vehicle Diagnostics
Used For
Heavy Duty Trucks
For Use On
Heavy Duty Trucks
Number of Pieces
1
Material
Plastic
Type
Tester
Features
Contains Symptom Based Troubleshooting, More Than 13, 000 Diagnostic Trouble Code (DTC) Fixes, Provides Step by Step Troubleshooting Information for DTCs and Symptoms
Includes
Security Card
Product Type
Software Subscription
Compatible Tool Type
ESI Trucks
Compatible with Manufacturer Model Number
HDS1000
Compatible Manufacturer Part Number
HDS1000
Compatible Manufacturer Model Number
HDS1000
For Use With Mfr. Model Number
HDS1000
Compatible with Manufacturer Model No.
HDS1000
Compatible with Mfr. Model No.
HDS1000
For Use with Mfr Model Number
HDS1000
Compatible Pump Manufacturer Part Number
HDS1000
Compatible Mfr. Model Number
HDS1000

Description

Diagnostic Software Subscription, Product Type Software Subscription, Compatible Tool Type ESI Trucks, Overall Height 1 in, Overall Width 1 in, Overall Length 5 in, Compatible Manufacturer Model Number HDS1000, Includes Security Card, Features Contains Symptom Based Troubleshooting, More Than 13, 000 Diagnostic Trouble Code (DTC) Fixes, Provides Step by Step Troubleshooting Information for DTCs and Symptoms

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.