Zoro Homepage

Diagnostic, Tester, 25 ft. Operating Range

  • Mfr # 3824-06

  • Zoro # G6036167


product price: $765.99
/ea
Free Shipping & Returns

Key Features

Standards
J2497
Features
Allows Direct Connection to Trailer, Meritor Wabco and Wabash Systems
Operating Range
25 ft
Number of Pieces
1
For Use On
Heavy Duty Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3824-06
Zoro #
G6036167
UPC #
028851027649
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Width
1 in
Overall Length
5 in

Details

Item
Diagnostic
Standards
J2497
Features
Allows Direct Connection to Trailer, Meritor Wabco and Wabash Systems
Operating Range
25 ft
Number of Pieces
1
For Use On
Heavy Duty Trucks
Application
Vehicle Diagnostics
Material
Metal, Rubber
Used For
Heavy Duty Trucks
Type
Tester
Product Type
Trailer Adapter
Compatible Tool Type
ESI Trucks
Compatible with Manufacturer Model Number
HDS1000
Compatible Manufacturer Part Number
HDS1000
Compatible Manufacturer Model Number
HDS1000
For Use With Mfr. Model Number
HDS1000
Compatible with Manufacturer Model No.
HDS1000
Compatible with Mfr. Model No.
HDS1000
For Use with Mfr Model Number
HDS1000
Compatible Pump Manufacturer Part Number
HDS1000
Compatible Mfr. Model Number
HDS1000

Description

Diagnostic, Product Type Trailer Adapter, Compatible Tool Type ESI Trucks, Overall Height 1 in, Overall Width 1 in, Overall Length 5 in, Compatible with Manufacturer Model Number HDS1000, Includes Not Applicable, Features Allows Direct Connection to Trailer, Meritor Wabco and Wabash Systems

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.