Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Blade, 7/8" Arbor Size

  • Mfr # DBX543S

  • Zoro # G1491787


product price: $12.79
/ea
Sold in multiples of 5 for $63.95

Key Features

Arbor Size
7/8 in
Rim Type
Continuous
Cutting Type
Wet/Dry
Materials Cut
Ceramic, Stone Tile
Blade Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBX543S
Zoro #
G1491787
UPC #
000346641950
Country of Origin
Indonesia

Dimensions

Arbor Size
7/8 in
Blade Dia.
5 in
Max. Cutting Depth
1 1/2 in
Blade Thickness
0.063 in
Cut Width
0.875 in
Overall Thickness
0.06 in
Overall Diameter
5 in
Cutting Depth - Maximum
1 1/2 in

Details

Item
Diamond Saw Blade
Rim Type
Continuous
Cutting Type
Wet/Dry
Materials Cut
Ceramic, Stone Tile
Arbor Shape
X-Lock
Max. Blade Speed
11,000 RPM
For Use On Concrete Type
Hard Aggregate
For Use With Saw Type
Angle Grinders
Primary Material Application
Concrete
Max. RPM
0
Max. Saw Power
10 hp
Grade
Professional
Horsepower
10 hp
For Workpiece Material
Ceramic, Concrete, Stone Tile
Speed - Maximum
11,000 RPM
For Concrete Type
Hard Aggregate
Compatible Product Type
Angle Grinder

Description

Diamond Saw Blade, Blade Dia. 5 in, Arbor Size 7/8 in, Arbor Shape X-Lock, Max. Blade Speed 11,000 RPM, Max. Saw Power 10 hp, For Use With Saw Type Angle Grinders, Cutting Type Wet/Dry, Rim Type Continuous, Max. Cutting Depth 1 1/2 in, Primary Material Application Concrete, Materials Cut Ceramic, Stone Tile, For Use On Concrete Type Hard Aggregate, Blade Thickness 0.063 in, Cut Width 0.875 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.