Zoro Homepage

Diamond Blade, Tuckpoint, 8 1/4 in dia

  • Mfr # DDX4510H

  • Zoro # G011378522


product price: $33.45
/ea

Key Features

Arbor Size
7/8 in
Cutting Type
Dry
Blade Dia.
8 1/4 in
Blade Material
Diamond
For Use With Saw Type
X Lock Grinders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDX4510H
Zoro #
G011378522
UPC #
-
Country of Origin
Indonesia

Dimensions

Arbor Size
7/8 in
Blade Dia.
8 1/4 in
Overall Diameter
8 1/4 in

Details

Item
Diamond Saw Blade
Cutting Type
Dry
Blade Material
Diamond
For Use With Saw Type
X Lock Grinders
Max. Blade Speed
5,500 RPM
Grade
Professional
Material
Diamond
Speed - Maximum
5,500 RPM
Compatible Product Type
X Lock Grinders

Description

Diamond Saw Blade, Blade Dia. 8 1/4 in, Arbor Size 7/8 in, Max. Blade Speed 5,500 RPM, For Use With Saw Type X Lock Grinders, Cutting Type Dry, Blade Material Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.