Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Blade, Wet/Dry Cut, 7/8"Arbor Hole

  • Mfr # DB4543S

  • Zoro # G7801860


product price: $12.79
/ea

Key Features

Arbor Size
7/8 in
Rim Type
Continuous
Cutting Type
Wet/Dry
Materials Cut
Ceramic, Slate, Stone
Blade Dia.
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB4543S
Zoro #
G7801860
UPC #
000346449532
Country of Origin
Indonesia

Dimensions

Arbor Size
7/8 in
Blade Dia.
4 1/2 in
Cutting Depth
1-1/4"
Plate Thickness
0.063 in
Max. Cutting Depth
1 1/4 in
Cut Width
0.06 in
Cutting Depth - Maximum
1 1/4 in
Overall Thickness
0.06 in
Overall Diameter
4 1/2 in

Details

Item
Diamond Saw Blade
Rim Type
Continuous
Cutting Type
Wet/Dry
Materials Cut
Ceramic, Slate, Stone
Application
Ceramic, Slate
For Use With
Small Angle Grinders
Arbor Hole
7/8"
Diamond Knockout
Diamond Knockout Not Included
For Use With Saw Type
Angle Grinders
Max. RPM
13,300
Grade
Better
Blade Material
Diamond
For Use On Concrete Type
Ceramic, Slate
Series
DB
Arbor Shape
Round
Max. Blade Speed
13,300 RPM
Material
Diamond
For Workpiece Material
Ceramic, Slate, Stone
Speed - Maximum
13,300 RPM
Compatible Product Type
Angle Grinder

Description

Diamond Saw Blade, DB Series, Blade Dia. 4 1/2 in, Arbor Size 7/8 in, Arbor Shape Round, Max. Blade Speed 13,300 RPM, For Use With Saw Type Angle Grinders, Cutting Type Wet/Dry, Rim Type Continuous, Max. Cutting Depth 1 1/4 in, Materials Cut Ceramic, Slate, Stone, For Use On Concrete Type Ceramic, Slate, Grade Better, Cut Width 0.06 in, Blade Material Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.