Zoro Homepage

Diamond Grinder Blade, 6" Blade, X-Lock

  • Mfr # DBX641S

  • Zoro # G607045890


product price: $19.99
/ea

Key Features

Arbor Size
7/8 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Concrete/Block, Pavers, Soft Brick
Blade Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBX641S
Zoro #
G607045890
UPC #
-
Country of Origin
Indonesia

Dimensions

Arbor Size
7/8 in
Blade Dia.
6 in
Blade Thickness
0.075 in
Max. Cutting Depth
1 1/2 in
Cutting Depth - Maximum
1 1/2 in
Overall Diameter
6 in
Overall Thickness
0.08 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Concrete/Block, Pavers, Soft Brick
For Use With Saw Type
Angle Grinders
Primary Material Application
Concrete
Arbor Shape
X-Lock
For Use On Concrete Type
Brick, Reinforced Concrete, Stone
Blade Material
Diamond
Compatible Product Type
Angle Grinder
For Concrete Type
Reinforced Concrete
Material
Diamond
For Workpiece Material
Block, Concrete, Pavers, Soft Brick, Stone

Description

Diamond Saw Blade, Blade Dia. 6 in, Arbor Size 7/8 in, Arbor Shape X-Lock, Max. Blade Speed Not Applicable, For Use With Saw Type Angle Grinders, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 1 1/2 in, Primary Material Application Concrete, Materials Cut Concrete/Block, Pavers, Soft Brick, For Use On Concrete Type Brick, Reinforced Concrete, Stone, Grade Not Applicable, Blade Thickness 0.075 in, Blade Material Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.