Zoro Homepage

Diesel Glow Plug, 0250202127

  • Mfr # 0250202127

  • Zoro # G8689780


product price: $13.99
/ea

Key Features

Hex Size
10.00 mm
Length
130 mm
Thread Dia.
10.00 mm
Material
Inconel
Seat Type
Tapered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0250202127
Zoro #
G8689780
UPC #
404702530563
Country of Origin
Finland

Dimensions

Hex Size
10.00 mm
Length
130 mm
Thread Dia.
10.00 mm

Details

Material
Inconel
Seat Type
Tapered
Terminal Type
Pin

Description

With a long history of diesel fuel injection expertise and innovation, Bosch leads the way in glow plug technology with its patented Duraterm dualcontrol coil design. This technology utilizes a self-regulating system that reduces glow wait time by more than 50%. The patented dual control regulating and heating coil system effectively directs current draw, enabling the glow plug to reach higher temperatures more quickly for faster engine start-up.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.