Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Angle Finder, 0 deg. to 270 deg.

  • Mfr # GAM 270 MFL

  • Zoro # G5565196


product price: $379.00
/ea
Free Shipping & Returns

Key Features

Measurement Range
0 Degrees to 270 Degrees
Size
26-29/32 in x 2 in x 2-13/32 in
Display
LCD
Vial Material
Acrylic
Number of Magnets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAM 270 MFL
Zoro #
G5565196
UPC #
000346471991
Country of Origin
China

Dimensions

Size
26-29/32 in x 2 in x 2-13/32 in
Blade Length
26 7/8 in
Blade Width
2 in

Details

Item
Digital Angle Finder
Measurement Range
0 Degrees to 270 Degrees
Display
LCD
Vial Material
Acrylic
Number of Magnets
0
Vial Type
Bubble
Includes
Case, Leg Extension
Number of Plumb Vials
0
Features
Cut Calculator for Angle Adjustments, as well as a Compound Miter Calculator, Field Calibration for Consistent Results, Inclinometer Provides Precise Measurements in Degrees and Percentages, Manual Angle Finder Leg Lock, to Reposition the Same Angle, Housing With IP54 Protection
Power Source
(4) AA batteries
Number of Level Vials
2
Accuracy
+/-0.1 Degrees
Housing Material
Aluminum
Color
Silver
Accuracy - Leveling
+/-0.05 Degrees
Functions
Angle Finder
Measuring Range - Maximum
270 Degrees
Resolution
0.01 Degrees
Total Number of Vials
2
Material
Aluminum
Accuracy - Angle
+/-0.1 Degrees
Display Type
LCD
Operating Life - Time
50 hr
Connectivity
None
Number of Digital Displays
1
Battery Type
AA
Operating Temperature - Maximum
122 Degrees F
Measuring Range - Minimum
0 Degrees
Operating Temperature - Minimum
14 Degrees F
Includes Batteries
Batteries Included

Description

Digital Angle Finder, Measuring Range - Maximum 270 Degrees , Measuring Range - Minimum 0 Degrees , Includes Batteries Batteries Included, Number of Level Vials 2, Number of Plumb Vials 0, Blade Length 26 7/8 in, Blade Width 2 in, Display Type LCD, Material Aluminum, Battery Type AA, Accuracy - Angle +/-0.1 Degrees , Includes Case, Leg Extension, Graduation Marks - Top Not Applicable, System of Measurement Not Applicable, Graduation Marks - Bottom Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.