Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KBD-DIGITAL
Zoro #
G2029380
UPC #
800549046886
Country of Origin
China
Dimensions
Width
12-29/32"
Height
2-29/32"
Depth
7-1/2"
Details
Item
Digital Keyboard
For Use With
Digital Video Recorders, System4 Multiplexers, Video Management System
Interface
RJ-11
Power Supply
12V DC
Color
Black
Power Source
Power Supply
Function
Control PTZ Cameras
Standards
CE
Display Type
LCD
Description
Digital Keyboard, Standards CE, Color Black, Display Type LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.