Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Level, For Leveling, 48" L

  • Mfr # GIM 120

  • Zoro # G5565211


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.05 Degrees
Color
Silver
Features
Alignment Arrows that Help Users Adjust While Leveling, Display Automatically Rotates for Ease of Use, Easy Field Calibration for Consistent Results, Easy to Read Angled, Illuminated, Rotating Flip Display, Hold/Copy Button to Transfer Target Values to Other Work Areas
Includes
Case, Legs
Application
Leveling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GIM 120
Zoro #
G5565211
UPC #
000346476293
Country of Origin
China

Dimensions

Dimensions (In.)
48 x 1-5/8 x 2-15/64
Length (In.)
48 in
Overall Height
2 5/16 in
Battery Size
AA
Overall Width
1 in
Overall Length
48 in

Details

Accuracy
+/-0.05 Degrees
Color
Silver
Features
Alignment Arrows that Help Users Adjust While Leveling, Display Automatically Rotates for Ease of Use, Easy Field Calibration for Consistent Results, Easy to Read Angled, Illuminated, Rotating Flip Display, Hold/Copy Button to Transfer Target Values to Other Work Areas
Includes
Case, Legs
Application
Leveling
Number of Level Vials
1
Number of Plumb Vials
1
Item
Digital Level
Power Source
(4) AA batteries
Characteristics
Display Automatically Rotates for Ease of Use, Precise Measurements In Degrees, Percent or Feet and Inches, Hold/Copy Button to Transfer Target Values to Other Work Areas, Audible Tone Indicator for Level or 90 Degrees , Robust Housing with IP 54 Protection
Type
Digital
Range (Ft.)
4 Degrees x 90 Degrees
Visual/Audible Indicators
Yes
Number of V-Grooves
0
Frame Material
Aluminum
Vial Material
Plastic
Number of Magnets
0
Total Number of Vials
2
Magnetic
Magnetic
Display Type
LCD
Level Indicators
Audible
Accuracy - 0 and 90
+/-0.05 Degrees
Accuracy - Standard
.05
End Cap Type
Permanent End Caps
Operating Temperature - Maximum
122 Degrees F
Measuring Range - Minimum
0.05 Degrees
Standards
IP54
Number of 45 Vials
0
Measuring Units
Degrees, Feet, Inches, Percent
Vial Types Included
Level Vials, Plumb Vials
Operating Temperature - Minimum
14 Degrees F
Number of Hand Grips
0
Accuracy - Inverted
.05
Use Location
Indoor, Outdoor
Includes Batteries
Batteries Included
Preset Angles
90 Degrees
Resolution
0.05 Degrees
Measurement Functions
Level
Vial Shape
Block
Number of 30 Vials
0
Measuring Range - Maximum
90 Degrees
Accuracy - Other Angles
+/-0.05 Degrees

Description

Digital Level, Measuring Range - Maximum 90 Degrees , Measuring Range - Minimum 0.05 Degrees , Magnet Type Not Applicable, Number of Magnets 0, Accuracy - Other Angles +/-0.05 Degrees , Overall Length 48 in, Battery Size AA, Includes Batteries Batteries Included, Accuracy - 0 and 90 +/-0.05 Degrees , Frame Material Aluminum, Preset Angles 90 Degrees , Display Type LCD, Total Number of Vials 2, Accuracy - Inverted .05, Accuracy - Standard .05, Color Silver, End Cap Type Permanent End Caps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.