Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDH-3532-212N00
Zoro #
G0227722
UPC #
-
Country of Origin
China
Dimensions
Hard Drive Size
2 TB
Width
14 13/16 in
Height
2 7/64 in
Depth
12 45/64 in
Details
Item
Digital Video Recorder
Type
Hybrid Video Recorder
Max. Frames Per Second
960
Number of Channels
32
Resolution
3840 x 2160, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768
Recording Time
Variable
Includes
Power Supply
Video Export Function
USB
Power Consumption
20W
Format Type
H.265, H.264, MJPEG
Camera Inputs
16
Connection
CVBS, HDMI, RJ45, VGA
Voltage Rating
100 to 240V AC
Recording Modes
Continuous, Motion, Schedule
Operating Temp.
32 Degrees to 104 Degrees F
Image Type
H.264
Viewing Types
Local, Web, Smart Device
Monitor Capacity
HDMI, VGA, BNC, SPOT
Dwell Time Settings
1 to min (Pre) / 1 to 30 sec (Post)
Max. Frames per Second
960
Description
Digital Video Recorder, Hybrid Video Recorder, Height 2-7/64 In., Width 14-13/16 In., Depth 12-45/64 In., Max. Frames Per Second 960, Power Consumption 20W, Voltage Rating 100 to 240VAC, RJ45/HDMI/VGA/CVBS Connection, Number of Channels 32, Camera Inputs 16, Resolution 3840 x 2160, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768, Recording Time Varies, Hard Drive Size 2 TB, Video Export Function USB, Image Type H.264, Dwell Time Settings 1 to min. (Pre) / 1 to 30 sec. (Post)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.