Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Backup Pad, 5" Dia, 8 Hole, Rubber

  • Mfr # RS035

  • Zoro # G0684927


product price: $17.89
/ea

Key Features

Disc Diameter
5"
Vacuum Hole Design
8 Hole
Grade
Hard
Abrasive Material
Rubber
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS035
Zoro #
G0684927
UPC #
346380699
Country of Origin
Germany

Dimensions

Disc Diameter
5"
Overall Length
5 in
Overall Width
5 in
Overall Diameter
5 in

Details

Vacuum Hole Design
8 Hole
Grade
Hard
Abrasive Material
Rubber
Item
Disc Backup Pad
Color
Black
Density
Hard
Backup Pad Shape
Round
Device Material
Rubber
Compatible with Manufacturer Model Number
3283DVS, GEX12V-5, GEX18V-5, ROS10, ROS20VS
Number of Vacuum Holes
8
Abrasive Mount Type
Hook and Loop
Connector Type
Hook-and-Loop
Product Type
Disc Backup Pad
Compatible Manufacturer Part Number
3283DVS, GEX12V-5, GEX18V-5, ROS10, ROS20VS
Compatible Manufacturer Model Number
3283DVS, GEX12V-5, GEX18V-5, ROS10, ROS20VS
For Use With Mfr. Model Number
3283DVS, GEX12V-5, GEX18V-5, ROS10, ROS20VS
Compatible with Manufacturer Model No.
3283DVS, GEX12V-5, GEX18V-5, ROS10, ROS20VS
Compatible with Mfr. Model No.
3283DVS, GEX12V-5, GEX18V-5, ROS10, ROS20VS
For Use with Mfr Model Number
3283DVS, GEX12V-5, GEX18V-5, ROS10, ROS20VS
Compatible Pump Manufacturer Part Number
3283DVS, GEX12V-5, GEX18V-5, ROS10, ROS20VS
Compatible Mfr. Model Number
3283DVS, GEX12V-5, GEX18V-5, ROS10, ROS20VS

Description

Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size Not Applicable, Connector Type Hook-and-Loop, Backup Pad Shape Round, Device Material Rubber, Density Hard, Maximum Operating Speed Not Applicable, Number of Vacuum Holes 8, Color Black, Overall Length 5 in, Overall Width 5 in, Overall Diameter 5 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.