Zoro Homepage

Disc Backup Pad, 5" Dia, 8 Hole, Rubber

  • Mfr # RS038

  • Zoro # G0684936


product price: $16.15
/ea

Key Features

Disc Diameter
5"
Vacuum Hole Design
8 Hole
Grade
Soft
Abrasive Material
Rubber
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS038
Zoro #
G0684936
UPC #
346433425
Country of Origin
Germany

Dimensions

Disc Diameter
5"
Overall Width
5 in
Overall Diameter
5 in
Overall Length
5 in

Description

Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size Not Applicable, Connector Type Hook-and-Loop, Backup Pad Shape Round, Device Material Rubber, Density Soft, Maximum Operating Speed Not Applicable, Number of Vacuum Holes 8, Color Black, Overall Length 5 in, Overall Width 5 in, Overall Diameter 5 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad, Compatible Manufacturer Part Number ROS65VC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.