Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Pads, BP1479

  • Mfr # BP1479

  • Zoro # G100544340


product price: $55.19
/ea

Key Features

Direction
Front
OE Number
675489378QB
Front or Rear Brakes
Front
Reduces Rotor Wear
Best
Includes
Abutment Hardware, Hardware Installation Kit, Mounting Hardware Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP1479
Zoro #
G100544340
UPC #
077212240296
Country of Origin
Unknown

Details

Direction
Front
OE Number
675489378QB
Front or Rear Brakes
Front
Reduces Rotor Wear
Best
Includes
Abutment Hardware, Hardware Installation Kit, Mounting Hardware Included
Overall Performance
Best
Stopping Power
Best
Friction Material Composition
Semi-metallic
Durability
Best
Features
Next-generation friction for best-in-class performance.
Noise
Quietest

Description

Quietcast Disc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.