Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dot Laser, Interior, Green, 125ft.

  • Mfr # GPL100-50G

  • Zoro # G801253268


product price: $219.00
/ea
Free Shipping & Returns

Key Features

Laser Usage Environment
Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
5
Number of Dots
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPL100-50G
Zoro #
G801253268
UPC #
000346644357
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Width
2 in
Height
4 1/2 in
Length
4 1/2 in
Overall Depth
4 1/2 in
Tripod Thread Size
1/4"-20
Overall Width
2 in
Overall Height
4 1/2 in

Details

Item
Dot Laser
Laser Usage Environment
Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
5
Number of Dots
5
Number of Lines
0
Laser Color
Green
Range w/o Detector
125 ft
Number of Scanning Modes
1
Includes
Case
Features
Bright Green-Beam Laser, Built-In Visimax Technology, Five-Point Plumb and Level Point Projection, Full Rubber Over-Mold Housing, Integrated Multipurpose Laser Mount, Smart Pendulum System
Plumb Up
Yes
Number of Plumb Vials
0
Number of Level Vials
0
Laser Class
Class 2
IP Rating
IP65
Power Source
(2) AA Batteries
Accuracy
+/-1/4 in @ 30 ft, +/-1/8 in @ 30 ft
Material
Plastic
Total Number of Vials
0
Plumb Down
Yes
Auto Shutoff
Yes
Battery Type
AA
Visual/Audible Indicators
Yes
Auto Leveling Range
+/-4 Degrees
Preset Angle
None
Laser Output
Less Than1 mW
Includes Batteries
Batteries Included
Number of 45 Vials
0
Preset Angles
90 Degrees
Bluetooth
Not Bluetooth Compatible
Number of Planes
0
Self-Leveling Range
+/-4 Degrees
Use Location
Indoor, Outdoor
Outdoor Range - Maximum
125 ft
Operating Temperature - Maximum
122 Degrees F
Automatic Shutoff
Yes
Plumb Direction
Plumb Down, Plumb Up
Working Range without Detector - Maximum
125 ft
Weight
0.77 lb
Mount Type
Mounting Bracket, Tripod
Laser Beam Color
Green

Description

Dot Laser, Accuracy +/-1/4 in @ 30 ft, +/-1/8 in @ 30 ft, Battery Type AA, Bluetooth Not Bluetooth Compatible, Features Bright Green-Beam Laser, Built-In Visimax Technology, Five-Point Plumb and Level Point Projection, Full Rubber Over-Mold Housing, Integrated Multipurpose Laser Mount, Smart Pendulum System, Includes Case, Number of Beams 5, Number of Planes 0, Number of Dots 5, Number of Lines 0, Working Range with Detector - Maximum Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.