Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drawer Organizer with Plastic, 2-1/2" H x 14 1/4 in W

  • Mfr # LST72-OD

  • Zoro # G6121062


product price: $16.00
/ea

Key Features

Color
Blue
Material
Plastic
Features
Features an Integrated Handle for a Comfortable Carry and Transport, Ideal for Storing and Transporting a Variety of Accessories, Open-Top Drawer Allows Quick Access Storage for the L-Rack Shelving System
Length
12 1/2 in
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LST72-OD
Zoro #
G6121062
UPC #
000346458428
Country of Origin
Germany

Dimensions

Length
12 1/2 in
Width
14 1/4 in
Overall Length
12 1/2 in
Overall Height
2-1/2"
Overall Width
14 1/4 in
Height
2 1/2 in
Outside Length
12-1/2"
Overall Depth
2 1/2 in

Details

Item
Drawer Organizer
Color
Blue
Material
Plastic
For Use With
Shelving System
Features
Features an Integrated Handle for a Comfortable Carry and Transport, Ideal for Storing and Transporting a Variety of Accessories, Open-Top Drawer Allows Quick Access Storage for the L-Rack Shelving System
Number of Compartments
1
ESD Conductive
No
Compatible with Product Type
Bolts, Screws, Small Parts
Style
Drawer
Compatible with Manufacturer Model No.
L-RACK

Description

This Bosch LST72-OD Drawer Organizer is the perfect storage solution for your bolts, screws and small parts. It has an open top drawer that allows you to access accessories quickly. You can carry it around with ease thanks to its integrated handle. The drawer organizer also fits the L-Rack shelving system, which means you can store it in a convenient location in your workshop or garage. Its plastic construction makes it both durable and lightweight. The Bosch Drawer Organizer is the perfect tool for storing all your bolts, screws and small parts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.