Zoro Homepage

Drill, 3/8 in, 12V DC

  • Mfr # PS11N

  • Zoro # G305932911


product price: $99.00
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Chuck Size
3/8 in
Includes
(1) 12V Max 3/8 in Angle Drill
Brushless Motor
No
Cordless Drill Class
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS11N
Zoro #
G305932911
UPC #
000346655438
Country of Origin
Malaysia

Dimensions

Chuck Size
3/8 in
Overall Length
11 1/2 in
Overall Width
3 1/2 in
Overall Height
4 1/4 in

Details

Item
Drill
Voltage
12 V DC
Includes
(1) 12V Max 3/8 in Angle Drill
Brushless Motor
No
Cordless Drill Class
General Purpose
Throttle Type
Trigger
Cordless Tool Kit Contents
(1) Bare Tool
Tool Weight
2.4 lb
Torque Range
0 in-lb to 115 in-lb
Minimum Speed
0 RPM
Built-In Light
Yes
Number of Clutch Settings
7+Drill Mode
Battery Model Number
Mfr. No. BAT414, Mfr. No. BAT415, Mfr. No. BAT420, Mfr. No. GBA12V30, Mfr. No. GBA12V60
Power Source
Cordless
Housing Material
Composite
Minimum Torque
0 in-lb
Clutch Style
7+1 Adjustable
Chuck Type
Keyless
Number of Speed Settings
Continuous
Drill Chuck Type
Keyless
Number of Batteries Included
0
Handle Type
Ergonomic
Variable Speed
Yes
Reversible
Reversible
Charger Included
No
Switch Type
Trigger
Drilling Capacity in Wood
3/4 in
Number of Chargers Included
0
Clutch Settings
7+Drill Mode
Battery Chemistry
Li-Ion
Speed - Minimum
0 RPM
Speed - Maximum
1,300 RPM
Speed Control
Variable
Includes Battery
Tool Only
Torque - Maximum
115 in-lb
Torque - Minimum
0 in-lb
Motor Type
Brushed

Description

Drill, Voltage 12 V DC, Battery Capacity Not Applicable, Brushless Motor No, Chuck Size 3/8 in, Clutch Style 7+1 Adjustable, Handle Type Ergonomic, Tool Weight 2.4 lb, Includes (1) 12V Max 3/8 in Angle Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.