Shop BOSCH
See all product information
Create Account
Drill Bit 1/2"x12"
Mfr # BXH13
Zoro # G123358283
product price:Â $16.45
/eaKey Features
Maximum Drilling Depth
10 in
Flute Length
10 in
Sub Brand
Blue Xtreme
Shank Included
Yes
Overall Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BXH13
Zoro #
G123358283
UPC #
0000346677287
Country of Origin
China
Dimensions
Maximum Drilling Depth
10 in
Flute Length
10 in
Overall Length
12 in
Drilling Depth
10 in
Core Body Length
10 in
Shank Diameter
1/4 in
Drill Bit Size
1/2 in
Details
Item
Drill Bit
Sub Brand
Blue Xtreme
Shank Included
Yes
Tip Material
Carbide Tipped
For Workpiece Material
Concrete, Masonry
Finish
Bright (Uncoated)
Number of Flutes
2
Centering Bit Required
No
Wet or Dry Application
Wet/Dry
Centering Bit Included
No
Material
Carbide
Number of Cutter Heads
2
For Tool Type
Hammer Drill
Decimal Equivalent
0.5
Shank Type
Round
Flute Type
Spiral
Description
Drill Bit, 1/2 in, Maximum Drilling Depth 10 in, Shank Diameter 1/4 in, Number of Flutes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.