Shop BOSCH
See all product information
Create Account
Drill Bit, 1/4", 6" L, Carbide
- Mfr # LBHX0045
- Zoro # G501288898
product price:Â
$
21.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shank Type - Machining
Straight
Overall Length
6 in
Drill Bit Size
1/4 in
Shank Diameter
1/4 in
Finish - Machining
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LBHX0045
- Zoro #
- G501288898
- UPC #
- 000346630626
- Country of Origin
- China
- Item
- Drill Bit
- Shank Type - Machining
- Straight
- Finish - Machining
- Carbide
- Material - Machining
- Carbide Tipped
- Impact Rated
- Yes
- Decimal Equivalent
- 0.25
- Primary Material Application
- Concrete, Masonry
- Measurement System
- Fractional Inch
- Wet or Dry Application
- Wet/Dry
- For Tool Type
- Hammer Drill, Impact Driver
- Number of Cutter Heads
- 2
- Centering Bit Included
- No
- Tip Material
- Carbide Tipped
- Flute Type
- Spiral
- Finish
- Bright (Uncoated)
- Number of Flutes
- 2
- Shank Type
- Round
- Centering Bit Required
- No
- Material
- Carbide
- For Workpiece Material
- Concrete, Masonry
- Shell Material
- Carbide
- Traction Material
- Carbide
Dimensions
- Overall Length
- 6 in
- Drill Bit Size
- 1/4 in
- Shank Diameter
- 1/4 in
- Shank Hex Size
- 1/4 in
- Maximum Drilling Depth
- 4 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Hammer Drill Bit, Straight, 1/4 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 1/4 in, Carbide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.