Shop BOSCH
See all product information
Create Account
Drill Bit 1/8"x3.5"
Mfr # BXH01
Zoro # G323357871
product price:Â $3.49
/eaKey Features
Flute Type
Spiral
Number of Flutes
2
Drill Bit Size
1/8 in
For Workpiece Material
Concrete, Masonry
Decimal Equivalent
0.125
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BXH01
Zoro #
G323357871
UPC #
0000346677102
Country of Origin
Viet Nam
Dimensions
Drill Bit Size
1/8 in
Drilling Depth
1 1/2 in
Overall Length
3 1/2 in
Maximum Drilling Depth
1 1/2 in
Core Body Length
1 1/2 in
Shank Diameter
1/4 in
Flute Length
1 1/2 in
Details
Flute Type
Spiral
Number of Flutes
2
For Workpiece Material
Concrete, Masonry
Decimal Equivalent
0.125
Wet or Dry Application
Wet/Dry
Material
Carbide
Number of Cutter Heads
2
Item
Drill Bit
Shank Included
Yes
Centering Bit Required
No
For Tool Type
Hammer Drill
Tip Material
Carbide Tipped
Finish
Bright (Uncoated)
Shank Type
Hex
Centering Bit Included
No
Sub Brand
Blue Xtreme
Description
Drill Bit, 1/8 in, Maximum Drilling Depth 1 1/2 in, Shank Diameter 1/4 in, Number of Flutes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.