Shop BOSCH
See all product information
Create Account
Drill Bit 7/32"x6"
Mfr # BXH05
Zoro # G223358725
product price:Â $3.99
/eaKey Features
Number of Cutter Heads
2
Shank Diameter
1/4 in
Core Body Length
4 in
Shank Type
Hex
Centering Bit Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BXH05
Zoro #
G223358725
UPC #
0000346677195
Country of Origin
Viet Nam
Dimensions
Shank Diameter
1/4 in
Core Body Length
4 in
Drill Bit Size
7/32 in
Overall Length
6 in
Drilling Depth
4 in
Flute Length
4 in
Maximum Drilling Depth
4 in
Details
Number of Cutter Heads
2
Shank Type
Hex
Centering Bit Required
No
Number of Flutes
2
For Tool Type
Hammer Drill
For Workpiece Material
Concrete, Masonry
Wet or Dry Application
Wet/Dry
Material
Carbide
Shank Included
Yes
Finish
Bright (Uncoated)
Tip Material
Carbide Tipped
Sub Brand
Blue Xtreme
Decimal Equivalent
0.2187
Item
Drill Bit
Centering Bit Included
No
Flute Type
Spiral
Description
Drill Bit, 7/32 in, Maximum Drilling Depth 4 in, Shank Diameter 1/4 in, Number of Flutes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.