Zoro Homepage

Drill Bit Set, 9 pcs., Titanium Finish

  • Mfr # TI9IM

  • Zoro # G7801879


product price: $23.59
/ea

Key Features

Number of Pieces
9
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
(1) 1/16 in Drill Bit, (1) 1/4 in Drill Bit, (1) 1/8 in Drill Bit, (1) 3/16 in Drill Bit, (1) 3/32 in Drill Bit, (1) 3/8 in Drill Bit, (1) 5/16 in Drill Bit, (1) 5/32 in Drill Bit, (1) 7/32 in Drill Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI9IM
Zoro #
G7801879
UPC #
000346475647
Country of Origin
China

Dimensions

Drill Bit Dimension Type
Fractional Inch
Sizes Included
1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Dimension Type
Fractional Inch
Drill Bit Size
1/16" to 1/4"
Drill Bit Sizes Included
1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in
Smallest Drill Bit Size
1/16 in
Largest Drill Bit Size
3/8 in
Shank Hex Size
1/4 in

Details

Item
Hex Shank Drill Set
Number of Pieces
9
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
(1) 1/16 in Drill Bit, (1) 1/4 in Drill Bit, (1) 1/8 in Drill Bit, (1) 3/16 in Drill Bit, (1) 3/32 in Drill Bit, (1) 3/8 in Drill Bit, (1) 5/16 in Drill Bit, (1) 5/32 in Drill Bit, (1) 7/32 in Drill Bit
Impact Rated
Yes
Shank Shape
Hex
Material - Machining
High Speed Steel
Drill Bit Point Type
Conventional Point
Drill Bit Case Type
Plastic
Impact Rating
Impact Rated
Number of Drill Bits
9
Flute Type
Spiral
Measurement System
Fractional Inch
Shank Type - Machining
Quick-Change Hex
Standards
Not Rated
Finish - Machining
TiN
Coolant Fed
Non-Coolant Through

Description

Hex Shank Drill Set, Number of Drill Bits 9, 135 Degrees Drill Bit Point Angle, Drill Bit Point Type Conventional Point, High Speed Steel, TiN, Drill Bit Sizes Included 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, Fractional Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.