Shop BOSCH
See all product information
Create Account
Drill Bit Set
- Mfr # BXH5S
- Zoro # G023354972
product price:Â
$
20.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
6 in
Shank Length
2 in
Number of Cutter Heads
2
Tip Material
Carbide Tipped
Number of Drill Bits
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BXH5S
- Zoro #
- G023354972
- UPC #
- 0000346677324
- Country of Origin
- Viet Nam
- Number of Cutter Heads
- 2
- Tip Material
- Carbide Tipped
- Number of Drill Bits
- 5
- Item
- Drill Bit Set
- For Tool Type
- Hammer Drill
- For Workpiece Material
- Concrete, Masonry
- Decimal Equivalent
- 0.1563, 0.1875, 0.25, 0.3125, 0.375
- Shank Type
- Hex
Dimensions
- Overall Length
- 6 in
- Shank Length
- 2 in
- Shank Diameter
- 1/4 in
- Drill Bit Sizes Included
- 5/32 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Drill Bit Set, 5 Number of Drill Bits, Number of Cutter Heads 2, Shank Diameter 1/4 in, Shank Length 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.