Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bits Carded-Extra Length, 9/64Dia, 9/64Shank, BLK Oxide,

  • Mfr # BL2636

  • Zoro # G408641185


product price: $4.65
/ea
Sold in multiples of 5 for $23.25

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL2636
Zoro #
G408641185
UPC #
346331592
Country of Origin
China

Dimensions

Drill Bit Size
9/64
Overall Length
6 in

Details

Item
Aircraft Length
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide

Description

BOSCH Drill Bits Carded-Extra Length, 9/64Dia, 9/64Shank, BLK Oxide, BL2636. Speed helix design for three times faster drilling than standard bits. Last 50% longer than high-speed steel. Easier drilling, reduced heat and extended drill bit life. For use in steel, copper, aluminum, brass, oak, maple, MDF, pine, PVC, polycarbonate, acrylic, ABS, nylon and composite materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.