Zoro Homepage
This item is Discontinued.
Bosch Drill Dvr/Imp Dvr Kit18V CLPK232A-181

Drill Dvr/Imp Dvr Kit18V (Discontinued)

  • Mfr # CLPK232A-181
  • Zoro # G500463630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLPK232A-181
Zoro #
G500463630
UPC #
346476385
Country of Origin
Argentina

Description

The Bosch CLPK232A-181 18V Cordless Combo Kit provides the maximum amount of maneuverability plus power on a jobsite. This collection has two powerhouses that deliver muscle-to-weight proportion: the Bosch DDS181A Compact ToughTM 1/2 In. Drill/Driver and the Bosch 25618 1/4 In. Hex Impact Driver. The Drill/Driver features Bosch's heavy-duty chuck which prevents drill bits from slipping during high-torque applications thanks to high clamping force. It also has an innovative canned motor which is more compact but provides the same power as conventional 18V motors. The drill produces powerful performance with 600 In.-Lbs. of torque and two drilling speeds (0-1 700 rpm for high speed and 0-500 rpm for torque). It is very compact with a 7.0 In. head-length and a weight of only 3.5 Lbs. The impact driver is designed for professional driving jobs supplying 1 500 In.-Lbs. of torque 2 800 rpm and 3 200 bpm – with a short 5.7 In. head-length. The included two 18V lithium-ion SlimPack Batteries and an 18V charger ensure these tools run as long as the job takes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.