Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Kit, 3/8 in, 12V DC

  • Mfr # GSR12V-300B22

  • Zoro # G3172446


product price: $189.00
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Chuck Size
3/8 in
Includes
(4) Impact Tough Bits, Belt Clip, Carrying Bag, Four-Tip Bit Holder
Brushless Motor
Yes
Battery Capacity
(2) 2.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSR12V-300B22
Zoro #
G3172446
UPC #
000346632033
Country of Origin
Malaysia

Dimensions

Chuck Size
3/8 in
Overall Length
6 in
Overall Height
7 1/4 in
Overall Width
2 1/8 in

Details

Item
Drill Kit
Voltage
12 V DC
Includes
(4) Impact Tough Bits, Belt Clip, Carrying Bag, Four-Tip Bit Holder
Brushless Motor
Yes
Battery Capacity
(2) 2.0 Ah
Handle Type
Pistol Grip
Tool Weight
1.6 lb
Clutch Style
20+1 Precision
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Min. Speed
460 RPM
Built-In Light
Yes
Variable Speed
Yes
Battery Series
12V MAX*
Charger Included
Yes
Max. Speed
1,750 RPM
Cordless Drill Class
Subcompact
Drill Chuck Type
Keyless
Number of Clutch Settings
Precision 20+1
Power Source
Cordless
Number of Speed Settings
Continuous
Number of Batteries Included
2
Minimum Speed
460 RPM
Maximum Speed
1,750 RPM
Max Speed
1,750 RPM
Number of Chargers Included
1
Chuck Type
Keyless
Speed - Maximum
1,750 RPM
Clutch Settings
Precision 20+1
Battery Chemistry
Li-Ion
Speed - Minimum
460 RPM
Torque - Maximum
300 in-lb
Includes Battery
Battery Included
Motor Type
Brushless
Speed Control
Variable

Description

Drill Kit, Voltage 12 V DC, Battery Capacity (2) 2.0 Ah, Brushless Motor Yes, Chuck Size 3/8 in, Clutch Style 20+1 Precision, Handle Type Pistol Grip, Tool Weight 1.6 lb, Includes (4) Impact Tough Bits, Belt Clip, Carrying Bag, Four-Tip Bit Holder

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.