Zoro Homepage

Drill/Driver

  • Mfr # GSR18V-800FCB24

  • Zoro # G116267134


product price: $449.00
/ea
Free Shipping & Returns

Key Features

Chuck Size
1/2 in
Battery Capacity
(2) 4.0Ah
Includes
(1) Charger, (1) Belt Clip, (1) Carrying Bag, (1) Offset Attachment, (1) Keyless Chuck Attachment, (1) Right Angle Attachment, (2) Batteries, (1) Bare Tool
Voltage
18 V DC
Tool Weight
2.1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSR18V-800FCB24
Zoro #
G116267134
UPC #
0000346809244
Country of Origin
Malaysia

Dimensions

Chuck Size
1/2 in
Overall Width
3 in
Overall Height
8 1/4 in
Overall Length
5 3/8 in

Details

Battery Capacity
(2) 4.0Ah
Includes
(1) Charger, (1) Belt Clip, (1) Carrying Bag, (1) Offset Attachment, (1) Keyless Chuck Attachment, (1) Right Angle Attachment, (2) Batteries, (1) Bare Tool
Item
Drill/Driver with 5-In-1 Flexiclick(R) System and (2) CORE18V(R) 4 Ah Advanced Power Battery
Voltage
18 V DC
Tool Weight
2.1 lb
Cordless Drill Class
Subcompact
Wireless Tool Tracking
No
Drilling Capacity in Steel
1/2 in
Torque - Minimum
0 in-lb
Includes Battery
Battery Included
Battery Chemistry
Li-Ion
Product Type
General Purpose
Includes Anti-Kick Back
Anti-Kick Back Included
Torque - Maximum
565 in-lb
Battery Series
CORE18V(R)
Reversible
Reversible
Battery Manufacturing Model Number
GBA18V40
Clutch Settings
20+1 Position Adjustable
Power Source
Cordless
Chuck Type
Keyless
Number of Speed Settings
2
Motor Type
Brushless
Speed - Maximum
2,100 RPM
Battery Platform
CORE18V(R)
Drilling Capacity in Wood
2 5/8 in
Safety Features
Kickback Prevention
Switch Type
On/Off Switch
Number of Batteries Included
2
Speed - Minimum
0 RPM
Number of Chargers Included
1
Throttle Type
Variable-Speed Trigger
Chuck Material
Metal
Speed Control
Variable
Charger Manufacturing Model Number
GAL18V-40
Built-In Light Type
Individual Light(s)

Description

Drill/Driver with 5-In-1 Flexiclick(R) System and (2) CORE18V(R) 4 Ah Advanced Power Battery, Voltage 18 V DC, Battery Capacity (2) 4.0Ah, Chuck Size 1/2 in, Tool Weight 2.1 lb, Includes (1) Charger, (1) Belt Clip, (1) Carrying Bag, (1) Offset Attachment, (1) Keyless Chuck Attachment, (1) Right Angle Attachment, (2) Batteries, (1) Bare Tool

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.