Zoro Homepage

Drill/Tap Set, 11pc

  • Mfr # BDT11S

  • Zoro # G4232512


product price: $40.39
/ea

Key Features

Number of Pieces
11
Tap Style
Pipe
Number of Flutes
0
Tap Dimension Type
Inch
Features
Laser-Etched Marking On Tap, Rolled Tap Threads, T-Handle Tap Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDT11S
Zoro #
G4232512
UPC #
000346624748
Country of Origin
China

Dimensions

Tap Dimension Type
Inch
Tap Thread Size
#6-32, #8-32, #10-24, #10-32, 1/4"-20
Overall Length
1/4", 5/16", 3/8", 7/16", 1/2
Smallest Thread Size
5/16"-18
Drill Sizes
#21, #25, #29, #36, #7
Tap Overall Length
1/4", 5/16", 3/8", 7/16", 1/2"
Thread Sizes Included
#10-24, #10-32, #6-32, #8-32, 1/2"-13, 1/4"-20, 3/8"-16, 5/16"-18, 7/16"-14
Largest Thread Size
#10-32
Smallest Drill Bit Dia.
#7
Largest Drill Bit Dia.
#36
Tap Sizes Included
#6-32, #8-32, #10-24, #10-32, 1/4"-20

Description

Drill Bit and Tap Set, Number of Pieces 11, Measurement System Fractional Inch, Smallest Drill Bit Dia. #7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.