Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drop-In Anchor Stop Bit, 1-1/16 in L

  • Mfr # HCSTP2061

  • Zoro # G2664925


product price: $21.79
/ea

Key Features

Impact Rated
No
Overall Length
1 1/16 in
For Use With
Rotary Hammer
Application
For Use With Threaded Rods and Concrete Fasteners
Shank Type
SDS Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCSTP2061
Zoro #
G2664925
UPC #
000346423617
Country of Origin
China

Dimensions

Overall Length
1 1/16 in
Length (In.)
1 1/16"
Overall Length (In.)
4-5/16"
Shank Length (In.)
2-1/2"
Shank Size
25/64 in
Drilling Length
1 1/16 in
Drill Bit Size
3/8 in
Maximum Drilling Depth
1 1/16 in
Shank Diameter
13/32 in

Details

Item
Stop Bit
Impact Rated
No
For Use With
Rotary Hammer
Application
For Use With Threaded Rods and Concrete Fasteners
Shank Type
SDS Plus
Number of Cutter Heads
2
Type
3/8" Bit
Percussion Rated
No
For Use With - Drills
Rotary Hammer
Shank Shape
SDS Plus
For Tool Type
Rotary Hammer
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.375
Primary Material Application
Concrete
Material - Machining
Carbide
Measurement System
Fractional Inch

Description

Stop Bit, SDS Plus, 3/8 in, Carbide, 1 1/16 in Overall Length, Maximum Drilling Depth 1 1/16 in, Shank Diameter 25/64 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.