Zoro Homepage

Dust-Collection Attachment, SDS-Plus

  • Mfr # HDC50

  • Zoro # G007045995


product price: $27.19
/ea

Key Features

Application
Drilling
Number of Pieces
5
Hose Connector Type
Adapter
Kit Contents
(1) Dust Collection Attachment, (1) Hose Handle Attachment, (1) Vacuum Hose Clamp, (2) Reusable Ties
Maximum Application Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDC50
Zoro #
G007045995
UPC #
000346659900
Country of Origin
China

Dimensions

Maximum Application Diameter
5/8 in
Overall Length
5 in

Details

Item
Dust-Collection Attachment
Application
Drilling
Number of Pieces
5
Hose Connector Type
Adapter
Kit Contents
(1) Dust Collection Attachment, (1) Hose Handle Attachment, (1) Vacuum Hose Clamp, (2) Reusable Ties
Compatible Chuck Style
SDS-Plus
Compatible Tool Type
Rotary Hammers
Product Type
Universal Dust Collection Attachment

Description

Dust-Collection Attachment, Dust Compartment Type Not Applicable, OSHA Table 1 Compliant Not Applicable, Extractor Mounting Location Not Applicable, Compatible Chuck Style SDS-Plus, Application Drilling, Compatible Hose Diameters Not Applicable, Wet or Dry Use Not Applicable, Filtration Type Not Applicable, Maximum Application Diameter 5/8 in, Solid Bit Optimal Drilling Range in Concrete Not Applicable, Product Type Universal Dust Collection Attachment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.